Beli flange stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)
    Mulai

    Rp879.900

    ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)
    atribut:
    • Applicable Standard: JIS B2220
    • Mass (g): About 1860
    • Material: SUSF304
    • Maximum Operating Pressure (MPa): 0.98
    • Maximum Operating Temperature (°C): 200
    • Outer Diameter (mm): 155
  2. ESCO Stainless Steel Welding Insertion Flange 10K 3/4inch (Flange Sisip Las Stainless)
    Mulai

    Rp389.900

    ESCO Stainless Steel Welding Insertion Flange 10K 3/4inch (Flange Sisip Las Stainless)
    atribut:
    • Applicable Standard: JIS B2220
    • Mass (g): About 720
    • Material: SUSF304
    • Maximum Operating Pressure (MPa): 0.98
    • Maximum Operating Temperature (°C): 200
    • Outer Diameter (mm): 100
  3. GBA Slip On Flange SS A182 F316-316L RF 150# 2"
    Mulai

    Rp449.900

    GBA Slip On Flange SS A182 F316-316L RF 150# 2"
    atribut:
    • Pressure Rating: 150#
    • Connection: Slip On
    • Circumference Size: phi 25
  4. Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220
    Mulai

    Rp199.900

    Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220
    Deskripsi:
    Flange SS304 JIS 10K adalah komponen berkualitas tinggi yang dirancang untuk memenuhi standar Jepang (JIS). Terbuat dari material stainless steel 304 (SS304), flange ini memiliki ketahanan korosi yang sangat baik, menjadikannya pilihan ideal untuk aplikasi di berbagai industri, termasuk konstruksi, manufaktur, dan sistem perpipaan.
    atribut:
    • Standard: Japanese Standard JIS B2220
  5. Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)
    Mulai

    Rp789.900

    Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)
    Deskripsi:
    Class 125 slip-on aluminum flanges connect with low-pressure (100-299 psi) pipe. Slip-on flanges, typically with raised or flat faces, slip over pipe. These flanges are manufactured with an inside diameter slightly bigger than the pipe's outside diameter. The pipe slides through the flange and is welded on both sides.
    atribut:
    • UNSPSC: 40141734
    • Application: Air; Non-Potable Water; Oil
    • Basic Fitting Shape: Flange
    • Class: Class 125
    • Color: Silver
    • Connection Surface: Flat Face
    • For Pipe Schedule: 40
    • Max. Steam Pressure (psi): 185
    • Maximum Operating Pressure (psi): 125
    • Pipe Fitting Material: Aluminium
    • Standards: ANSI/ASME B16.1
    • Temperature Range (°F): 0 to 270
  6. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  7. Asahi AV HI Flange
    Mulai

    Rp129.900

    Asahi AV HI Flange
    Deskripsi:
    Adhesive flange for HI pipes.
    atribut:
    • Shape: Flange
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material: PVC
    • Maximum Allowable Pressure (MPa): 1
    • Standard: 10K
    • Type: PVC / Resin Pipe Fittings
  8. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  9. Riser Flange ANSI 150 Slip On
    Mulai

    Rp44.900

    Riser Flange ANSI 150 Slip On
    atribut:
    • Standard: ANSI 150
  10. MFF Welding Neck Flange (Flange Leher Las)
    Mulai

    Rp219.900

    MFF Welding Neck Flange (Flange Leher Las)
    Deskripsi:
    Weld neck flange adalah jenis flange yang disambung ke pipa atau fitting dengan metode pengelasan. Flange jenis ini desainnya memiliki tambahan 'leher' di bagian tengah dengan bevel-end yang berfungsi sebagai perpanjangan pipa dan memungkinkan pengelasan yang kuat sehingga membentuk sambungan yang baik.Weld neck yang bisa dijumpai di pasaran tersedia dalam ukuran berbeda, mulai dari 1inch. Tersedia juga berbagai jenis flange face yang bisa disesuaikan dengan tekanan dari pengoperasian sistem perpipaan, di antaranya flat face (FF), raised face (RF), dan ring type joint (RTJ).
    atribut:
    • Flange type: Welding Neck
    • Material: Carbon Steel
  11. Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Mulai

    Rp1.599.900

    Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Deskripsi:
    Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan anda
    atribut:
    • Material: Sus 304
    • Grade: SS304L
    • ASTM: 312
    • ASME: B36.19
    • Lenght (m): 6
  12. GBA Flange JIS10K FF
    Mulai

    Rp36.900

    GBA Flange JIS10K FF
    atribut:
    • Flange type: JIS Flange
    • Material: Carbon Steel
    • Mill Test Certificate: Available
    • Pressure Rating: 10K
  13. Non Brand Pipa Bulat Stainless Steel
    Mulai

    Rp239.900

    Non Brand Pipa Bulat Stainless Steel
    Deskripsi:
    Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.
    atribut:
    • Material: Stainless steel
    • Length (m): 3
  14. GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    Mulai

    Rp51.900

    GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    atribut:
    • Fitting Type: Elbow 90°
    • Mill Test Certificate: Available
    • Radius: Long Radius
  15. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  16. Riser Flange JIS-10K Blind Std
    Mulai

    Rp59.900

    Riser Flange JIS-10K Blind Std
    atribut:
    • Work pressure: JIS-10K
  17. Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Mulai

    Rp91.900

    Non Brand Zinc Galvanized Steel Pipe Flange (Flens Pipa Galvanis)
    Deskripsi:
    Barometric draft control dampers automatically open and close in response to pressure changes in the connected exhaust duct. They help optimize the combustion by regulating the draw in the exhaust. This increases the heat transfer in the heat exchanger and helps ensure complete combustion. Their configuration is determined by the duct size, fuel used, and system airflow needs.
    atribut:
    • Basic Fitting Shape: Flange
    • Fitting Connection Type: Flanged x FNPT
  18. Vertex Flange Nut
    Mulai

    Rp33.900

    Vertex Flange Nut
    Deskripsi:
    Flange Nut.
Daftar Harga flange stainless Terbaru October 2026
ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)Rp879.900
ESCO Stainless Steel Welding Insertion Flange 10K 3/4inch (Flange Sisip Las Stainless)Rp389.900
GBA Slip On Flange SS A182 F316-316L RF 150# 2"Rp449.900
Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220Rp199.900
Non Brand Aluminum Pipe Flange (Sambungan Flens Pipa)Rp789.900
Non Brand Flange JIS 10KRp33.900
Asahi AV HI FlangeRp129.900
Akitsu Flange GasketRp279.900
Riser Flange ANSI 150 Slip OnRp44.900
MFF Welding Neck Flange (Flange Leher Las)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)